Shop All Right-To-Know & SDS Signs
This Product is Discontinued
Brady
NFPA Sign, 16 in Height, 16 in Width, Square (Discontinued)
Mfr # 58510
Zoro # G2581135
This Product is Discontinued
Key Features
- Header No Header
- Material Fiberglass
- Width 16 in
- Height 16 in
- Standards Globally Harmonized System (GHS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 58510
- Zoro # G2581135
- UPC # 754473585105
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 16 in |
Height | 16 in |
Details
Header | No Header |
Material | Fiberglass |
Standards | Globally Harmonized System (GHS) |
Language | No Text |
Shape | Square |
Mounting Style | With Corner Holes |
Legend | No Text |
Background Color | Black/Blue/Red/Yellow on White |
Legend/Background Color | Black, Red, Blue, Yellow/White |
Write on Surface | No |
Hazard Communication Standard | NFPA |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Sign Shape | Square |
Retroreflective Grade | Not Retroreflective |
Item | NFPA Sign |
Thickness | 0.1 in |
OSHA Compliant | Yes |
Description
NFPA Sign, NFPA Diamond Picto, Fiberglass, Height 16 in, Width 16 in, Header No Header, Language No Text, Mounting Style With Mounting Holes, Thickness 0.1 in, Sign Shape Square, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.