Shop All Right-To-Know & SDS Signs
Brady
NFPA Sign, 14 in Height, 10 in Width, Rectangle
Mfr # 99204
Zoro # G3163991
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Fiberglass
- Width 10 in
- Height 14 in
- Standards Globally Harmonized System (GHS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 99204
- Zoro # G3163991
- UPC # 754473992040
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | NFPA Sign |
Header | No Header |
Material | Fiberglass |
Standards | Globally Harmonized System (GHS) |
Sign Shape | Rectangle |
Subject Matter | Instruction |
Language | English |
Shape | Rectangle |
Color | Black |
Mounting Style | With Corner Holes |
Retroreflective Grade | Not Retroreflective |
Legend | Hazardous Info Placard:Combined Version |
Background Color | White, Yellow, Red, Black |
Write on Surface | No |
Thickness | 0.1 in |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Legend Style | Text |
OSHA Compliant | Yes |
Hazard Communication Standard | NFPA |
Description
NFPA Sign, Hazardous Info Placard:Combined Version, Fiberglass, Height 14 in, Width 10 in, Header No Header, Legend Style Text, Language English, Mounting Style With Mounting Holes, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 99 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene (2360)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, XL (KIT4SCLT40NGXL)
- HONEYWELL NORTH Filter, R95, White, 2 PK, NIOSH (7531R95)
- EDWARDS SIGNALING Remote Zone Indicator (FSRZI-SA)
- BRADY NFPA Sign, 10 in Height, 7 in Width, Rectangle (60052)
- BRADY NFPA Sign, 11 in Height, 11 in Width, Square (50055)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48872)
- BRADY GHS Sign, 14 in Height, 10 in Width, Rectangle (133170)
- BRADY Chemical Sign, 10 in Height, 14 in Width, Rectangle (123861)
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- NMC Notice Safety Data Sheets Available Sign - Bilingual (NBA10P)
- Brady Right-To-Know & SDS Signs