Shop All Right-To-Know & SDS Signs
Brady
NFPA Sign, 14 in Height, 10 in Width, Rectangle
Mfr # 78786
Zoro # G6115627
original price:
$29.65
8% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Combined Version - Nfpa Plus Rating Explanation Gu
- Width 10 in
- Material Fiberglass
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 78786
- Zoro # G6115627
- UPC # 754473787868
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | NFPA Sign |
Header | No Header |
Legend | Combined Version - Nfpa Plus Rating Explanation Gu |
Material | Fiberglass |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.1 in |
Write on Surface | No |
Language | English |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Hazard Communication Standard | NFPA |
Legend Style | Symbol and Text |
Legend/Background Color | Black, Red, Blue, Yellow/White |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Mounting Style | With Mounting Holes |
OSHA Compliant | Yes |
Description
NFPA Sign, Combined Version - Nfpa Plus Rating Explanation Gu, Fiberglass, Height 14 in, Width 10 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style With Mounting Holes, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH IBC Containment Unit, 375 gal Spill Capacity, Polyethylene (1128)
- LUMAPRO Exit Sign, ABS, LED, 2W, 14in. H, Red (40CP84)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-120D)
- IRONLACE Unbrkbl Shoelace Boot Lace, 96", Blk, PR1 (30013)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48859)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48858)
- BRADY NFPA Sign, 7 in Height, 10 in Width, Rectangle (26631)
- BRADY NFPA Sign, 14 in Height, 10 in Width, Rectangle (99204)
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (50053)
- NMC Right-To-Know Center 2 Racks Without Binder (RTK85)
- Brady Right-To-Know & SDS Signs