Shop All Right-To-Know & SDS Signs
Brady
NFPA Sign, 11 in Height, 11 in Width, Square
Mfr # 50055
Zoro # G5199555
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Fiberglass
- Width 11 in
- Height 11 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 50055
- Zoro # G5199555
- UPC # 754473500559
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 11 in |
Height | 11 in |
Details
Header | No Header |
Material | Fiberglass |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Subject Matter | Information |
Language | English |
Shape | Square |
Mounting Style | With Corner Holes |
Legend | NFPA Diamond Placard With Numbers And Symbols |
Background Color | Black |
Legend/Background Color | Black, Red, Blue, Yellow/White |
Write on Surface | No |
Legend Style | Symbol and Text |
Hazard Communication Standard | NFPA |
Thickness | 0.1 in |
Item | NFPA Sign |
OSHA Compliant | Yes |
Retroreflective Grade | Not Retroreflective |
Includes | (1) Blank NFPA Placard, (10) Characters Each of 0, 1, 2, 3, 4, No Water, Radiation Symbol, Oxy, Acid, Cor, Alk Symbols |
Sign Shape | Square |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Description
NFPA Sign, NFPA Diamond Placard With Numbers And Symbols, Fiberglass, Height 11 in, Width 11 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style With Mounting Holes, Thickness 0.1 in, Sign Shape Square, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Hydrogen Sulfide, 0.1-4, PK10 (4HH)
- GLOWEAR BY ERGODYNE Large Class E Thermal Pants, Orange (8925)
- CONDOR Safety Glasses, Clear Anti-Scratch (1FYZ1)
- 3M Vinyl Tape, 1/8" x 36 yd. (70006767894)
- BRADY Notice Sign, 14 in Height, 10 in Width, Rectangle (OR20410)
- BRADY GHS Sign, 10 in Height, 14 in Width, Rectangle (133171)
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- BRADY Chemical Sign, 7 in Height, 10 in Width, Rectangle (123858)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48890)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48868)
- NMC Notice Right To Know Sign - Bilingual, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESN153PB)
- Brady Signs