Shop All Right-To-Know & SDS Signs
Brady
NFPA Sign, 10 in Height, 10 in Width, Diamond
Mfr # 58503
Zoro # G3192235
product price: $136.99
/pk 10, $13.70/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material vinyl
- Width 10 in
- Height 10 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 58503
- Zoro # G3192235
- UPC # 754473585037
- Country of Origin Mexico
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 in |
Height | 10 in |
Details
Header | No Header |
Item | NFPA Sign |
Material | vinyl |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Sign Shape | Diamond |
Subject Matter | Personal Protection |
Language | No Text |
Shape | Square |
Mounting Style | Adhesive |
Retroreflective Grade | Not Retroreflective |
Legend | No Text |
Background Color | Black, Blue, Red, Yellow, White |
Legend/Background Color | Black, Red, Blue, Yellow/White |
Write on Surface | No |
Hazard Communication Standard | NFPA |
OSHA Compliant | Yes |
Legend Style | Symbol |
Description
NFPA Sign, NFPA Diamond Picto, Vinyl, Height 10 in, Width 10 in, Header No Header, Legend Style Symbol, Language No Text, Mounting Style Adhesive-Backed, Sign Shape Diamond, Retroreflective Grade Not Retroreflective, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75 in. x 18 ft, Black/White Print (1805436)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (UD110PF)
- OIL-DRI Hazardous Liquid Spill Kit, 5 Gallon Absorbent Capacity, Universal and Maintenance Spills (L90435)
- ACCUFORM Hazardous Waste Label, White/Purple, PK100 (MHZW16PSC)
- BRADY Notice Sign, 14 in Height, 10 in Width, Rectangle (OR20410)
- BRADY NFPA Sign, 7-1/2 In. H, 7-1/2 In. W, PK10 (58502)
- BRADY Label, 2 in Height, 2 in Width (53061)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (50053)
- BRADY GHS Sign, 10 in Height, 14 in Width, Rectangle (133171)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48868)
- ACCUFORM 0.4 Height, 5 Width, Self-Adhesive Polyester (NAP1512P)
- Brady Signs