Shop All Vehicle Placards
Brady
NFPA Placard, 6inHx6inW, Stckng Vinyl, PK10
Mfr # 58509
Zoro # G5733743
original price:
$24.45
12% off
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Hazard Communication Standard NFPA
- Legend/Background Color Black
- OSHA Compliant Yes
- Header No Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 58509
- Zoro # G5733743
- UPC # 754473585099
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 6 in |
Width | 6 in |
Details
Material | vinyl |
Hazard Communication Standard | NFPA |
Legend/Background Color | Black |
OSHA Compliant | Yes |
Header | No Header |
Thickness | 0.005 in |
Item | NFPA Placard |
Sign Shape | Diamond |
Retroreflective Grade | Not Retroreflective |
Legend Style | Symbol |
Mounting Style | Adhesive-Backed |
Write on Surface | No |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Language | No Text |
Legend | No Water Picto |
Description
NFPA Placard, No Water Picto, Vinyl, Height 6 in, Width 6 in, Header No Header, Legend Style Symbol, Language No Text, Mounting Style Adhesive-Backed, Thickness 0.005 in, Sign Shape Diamond, Retroreflective Grade Not Retroreflective, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Circuit Breaker Lockout, Red, 2-3/4 in. L (7257)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740NF)
- KINTER 1.25 in. H X 0.06 in. W X 2 in. L Clear ADHESIVE TAGS Quad Wire Label Holder Plastic (109502-ACE)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 110)
- BRADY Vehicle Placard (60404)
- BRADY NFPA Placard, 10in. H x 14in. W (76415)
- BRADY DOT Container Placard, 10-3/4" W, 10-3/4" H (63448)
- BRADY NFPA Placard, 10inHx14inW, Premium Fbrglss (106429)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- BRADY Signal, Nfpa (58656)
- LABELMASTER Corrosive Placard, UN 1791, PK25 (ZEZ41791)
- Brady Vehicle Placards