Shop All Vehicle Placards
Brady
NFPA Placard, 2-1/4in. H x 3-1/8in. W
Mfr # 58511
Zoro # G8560946
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Width 3 1/8 in
- Language English
- Mounting Style Adhesive-Backed
- Operating Temp. Range -40 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 58511
- Zoro # G8560946
- UPC # 754473585112
- Country of Origin Denmark
- Category Vehicle Placards
Dimensions
Width | 3 1/8 in |
Height | 2 1/4 in |
Details
OSHA Compliant | Yes |
Item | NFPA Placard |
Language | English |
Mounting Style | Adhesive-Backed |
Operating Temp. Range | -40 Degrees to 180 Degrees F |
Retroreflective Grade | Not Retroreflective |
Hazard Communication Standard | NFPA |
Legend | Health Hazard Specific Hazard Fire Hazard Instability Hazard Consult Msds For Further Instructions |
Header | No Header |
Legend Style | Text |
Sign Shape | Rectangle |
Write on Surface | No |
Thickness | 0.004 in |
Material | vinyl |
Legend/Background Color | Black/Blue/Red/Yellow on White |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Description
NFPA Placard, Health Hazard Specific Hazard Fire Hazard Instability Hazard Consult Msds For Further Instructions, Vinyl, Height 2 1/4 in, Width 3 1/8 in, Header No Header, Legend Style Text, Language English, Mounting Style Adhesive-Backed, Thickness 0.004 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 180 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Lot Legend, No Parking, Plastic (3W626)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-50)
- NEVS 1" wide x 500" Maroon Labeling Tape (T-10-Maroon)
- HY-KO 150Ft Blue Flagging Tape Roll Flagging Tape, 12PK (A10565)
- BRADY NFPA Placard, 10inHx10inW, Reflective, PK10 (58274)
- BRADY NFPA Placard, 2inHx2inW, Stckng Vinyl, PK10 (58506)
- BRADY Vehicle Placard (60404)
- BRADY DOT Container Placard, 10-3/4" W, 10-3/4" H (63448)
- BRADY NFPA Placard, 14in. H x 10in. W (78787)
- BRADY Vehicle Placard, Various (59955)
- AMERICAN LABELMARK CO LabelMaster® Z-EZ27 Toxic Placard, Worded, Removable Vinyl, 25/Pack (Z-EZ27)
- Brady Vehicle Placards