Shop All Vehicle Placards
Brady
NFPA Placard, 10inHx14inW, Premium Fbrglss
Mfr # 58727
Zoro # G5785814
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Header No Header
- Operating Temp. Range -40 Degrees to 194 Degrees F
- Write on Surface No
- Legend/Background Color Black/Red/Blue/Yellow/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 58727
- Zoro # G5785814
- UPC # 754473587277
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10 in |
Width | 14 in |
Details
Header | No Header |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Write on Surface | No |
Legend/Background Color | Black/Red/Blue/Yellow/White |
Thickness | 0.1 in |
Material | Fiberglass |
Retroreflective Grade | Not Retroreflective |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Mounting Style | With Mounting Holes |
Sign Shape | Rectangle |
Legend Style | Text |
Item | NFPA Placard |
Legend | Health Hazard Fire Hazard Instability |
Language | English |
OSHA Compliant | Yes |
Hazard Communication Standard | NFPA |
Description
NFPA Placard, Health Hazard Fire Hazard Instability, Fiberglass, Height 10 in, Width 14 in, Header No Header, Legend Style Text, Language English, Mounting Style With Mounting Holes, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Yellow (91585)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Yellow (A1106YLW)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-M (ST21B-3POS-M)
- BRADY Signal, Nfpa (58656)
- BRADY Vehicle Placard, Various (59955)
- BRADY NFPA Placard, 6inHx6inW, Stckng Vinyl, PK10 (58509)
- BRADY Vehicle Placard, 10-3/4inHx10-3/4inW (63438)
- BRADY NFPA Placard, 2-1/4in. H x 3-1/8in. W (58511)
- BRADY NFPA Placrd, 2-1/2inHx2-1/2inW, Vinyl, PK10 (58500)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Corrosive (19TZ82)
- Brady Vehicle Placards