Shop All Identification Labels
Brady
NFPA Label, Paper, 8 In.H, 3 In.W, PK500
Mfr # 99177
Zoro # G0769422
product price: $102.99
/pk 500, $0.21/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 1 1/4 in
- Height 2 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 99177
- Zoro # G0769422
- UPC # 754473991777
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/4 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1248-RA_10X7 (U5-1248-RA_10X7)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, S (7), 50 PK, Blue (2550/S)
- STRANCO Die-Cut Reflective Letter Label, D, 6In H (DWR-6-D-EA)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86265 (86265)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86126 (86126)
- BRADY 0.394" Dia. Green/White China RoHS Labels (RCHE-10-423-5)
- BRADY Label (M21-18-423)
- BRADY Date Installed Labels 0.625" H x 1, PK 25 (WO-17-PK)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86148 (86148)
- NMC Symbol Powder Hose & Hand Gun Imo Label, IMO119R (IMO119R)
- Brady Identification Labels