Shop All Right-To-Know and Hazardous Materials
Brady
NFPA Label, 8 In. H, 3 In. W, PK500
Mfr # 58264
Zoro # G5791773
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangle
- Header No Header
- Laminated No
- No. of Labels 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 58264
- Zoro # G5791773
- UPC # 754473582647
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 8 in |
Width | 3 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Text Health Flammability Reactivity, Product Type NFPA Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-430)
- CONDOR Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, XL, White, 25 Pack (2KTT3)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8926B)
- FALLTECH Vertical Lifeline, White, Steel Hardware (81505)
- BRADY Binder, Polyethylene, 11-5/8 In. W (48756R)
- BRADY Single Package, 20 In. H, 14 In. W, English (RK419Y-E)
- BRADY HMIG Label, 1-7/8 In. H, 3 In. W, PK500 (60321)
- BRADY Binder, Material Safety Data Sheets (BR824A)
- BRADY HMIG Label, 4 In. W, 5-7/8 In. H, PK100 (20039LS)
- BRADY Chemical Label Hazard Materail ID Guide (60051)
- ACCUFORM Binder, Red/Yellow, 12 in. W, English (ZRS643)
- Brady Right-To-Know and Hazardous Materials