Shop All Identification Labels
Brady
NFPA Label, 6 In.H, 6 In.W, 500 Labels
Mfr # 53072
Zoro # G4919923
product price: $351.99
/pk 500, $0.70/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 6 in
- Height 6 in
- Standards UNSPC 55121606, Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 53072
- Zoro # G4919923
- UPC # 754473530723
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 6 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 6 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Text Health Hazard Specific Hazard Fire Hazard Physical Hazard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Relaxed Fit Firm Duck Insulated Rib Collar Vest, Black, Medium, REG (V01-BLKMREG)
- ZORO SELECT Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11411 (GRAN11411)
- IRONCLAD PERFORMANCE WEAR Ranchworx Leather Gloves, Black/Tan, Large (RWG04L)
- MCR SAFETY Large Class 2 High Visibility Vest (WCCL2LL)
- BRADY Blank Labels, Blank, 5 In. W, PK10 (3020-BLANK)
- BRADY Safety Sign Label, 5 In. W, 3-1/2 In. H, 83900 (83900)
- BRADY Quality Control Labels 0.625" H x, PK 25, WO-5-PK (WO-5-PK)
- BRADY NFPA Acetone Danger Label, 5"H x 5" W, PK25 (26116LS)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87764 (87764)
- BRADY Caution Label, 3-1/2 x 5, Self-Adhes. (83925)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Lavender w/Black (NRB-LAVENDER)
- Brady Safety Labels