Shop All Identification Labels
Brady
NFPA Label, 5"H X 3"W, PK500
Mfr # 99175
Zoro # G2629207
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 3 in
- Height 5 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 99175
- Zoro # G2629207
- UPC # 754473991753
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 5 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Hazard Communication Standard NFPA, Height 5 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images HMIG Color Bar Container
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3.5In Colonial Number 7, 10PK (A10257)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (B30C-4000-432)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T39 (473T39)
- BRADY Microtag(r) Inspection Insr, Bl/Wht, PK100 (MIC-MTIGP B)
- BRADY Label Overlay, 4-1/2 x 6-1/2In, PK50 (64985)
- BRADY 0.394" Dia. Green/White China RoHS Labels (RCHE-10-423-5)
- BRADY Danger Tag, 5-3/4 x 3 In, Out Of Svce, PK10 (86459)
- BRADY Tag, Normally Open, White/Green, PK10 (89246)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86830 (86830)
- NMC Hazardous Waste Hazmat Label, Pk25 (HW1)
- Brady Safety Labels