Shop All Identification Labels
Brady
NFPA Label, 4 In. H, 2-1/2 In. W, PK100
Mfr # 99432
Zoro # G4907865
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 2 1/2 in
- Height 4 in
- Standards NFPA
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 99432
- Zoro # G4907865
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/2 in |
Height | 4 in |
Size (WxH) | 2 1/2 in x 4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard NFPA, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Product Type NFPA Label, Standards NFPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Oil Eating Microbes, Bag, PK6 (5232)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- MELLOW WALK SAFETY Size 9.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK095)
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742XS)
- BRADY Label (B33C-2000-8591-WT)
- BRADY Arc Flash Label, Red/White, Polyester, PK2 (THTEL-161-483-1-DA)
- BRADY Danger Label, Instruction, 3-1/2 In. H, PK5, 86263 (86263)
- BRADY Arc Flash Label, Orng/Bk/Wht, Plystr, PK2 (THTEL-161-483-1-WA)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-RD-PK)
- BRADY Equipment Label, 5 In. W, PK5, 86212 (86212)
- AVERY Flexible Name Tags, Assorted Colo, PK100 (5154)
- Brady Safety Labels