Shop All Identification Labels
Brady
NFPA Label, 2 In.H, 1-1/4 In.W, Paper, PK500
Mfr # 99199
Zoro # G2355735
product price: $26.99
/pk 500, $0.05/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 1 1/4 in
- Height 2 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 99199
- Zoro # G2355735
- UPC # 754473991999
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 1/4 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Disposable Face Mask (50 Pack) (MS03)
- PROSHIELD 10 Coveralls, 25 PK, White, SMS, Zipper (PB127SWH6X002500)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL517 17" Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8, 338608 (338608)
- GUARDIAN EQUIPMENT 01250 24 Lanyard 2 Ft Single (01250)
- BRADY Date Installed Labels 0.625" H x 1, PK 25 (WO-17-PK)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 89135 (89135)
- BRADY Label (B33-12-422)
- BRADY Warning Label, 7 In. H, 5 In. W, PK5 (121081)
- BRADY Label, 5in.Hx, 7in.W, Danger Arc Flash, PK5 (145975)
- BRADY Label, Green, 10 In. H, 9 In. W (30698)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10703 (TCSL2-10703)
- Brady Safety Labels