Shop All Identification Labels
Brady
NFPA Label, 1-1/4"W, Self-Adh Vinyl, PK500
Mfr # 121163
Zoro # G3248007
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 1 1/4 in
- Height 2 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 121163
- Zoro # G3248007
- UPC # 754473706708
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 1/4 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL LightDuty Multi-Purpose Gloves, Size11, PR (11-819)
- MTI INDUSTRIES 12V 25 Series Safe-T-Alert Mini RV Dual Carbon Monoxide/Propane Alarm (25-741-BL)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 2XL (O53122)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XLT (5574NV TL XL)
- BRADY Brady 1011950 Arc Flash Labels, Warning Arc Flash And Shock Hazzard, 3-1/2in X 5in, Blk/Orng/Wht (101950)
- BRADY Label (J20-25-2475)
- BRADY Arc Flash Protection Label, 7 In. H, PK5 (121082)
- BRADY Label (B33-119-417)
- BRADY Machine/Equipment Label, 3 1/2 in Height, 5 in English, 86172 (86172)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86866 (86866)
- NMC Symbol Release Grips Imo Label, IMO195P (IMO195P)
- Brady Safety Labels