Shop All Spill Containment Accessories
Brady
Neoprene Drain Cover, 36" W x 36" L, Black
Mfr # NPR36
Zoro # G608589218
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in W x 36 in L
- Application Absorbents and Spill Control
- Color Black
- Length 36 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # NPR36
- Zoro # G608589218
- UPC # 662706891667
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 36 in W x 36 in L |
Length | 36 in |
Width | 36 in |
Details
Application | Absorbents and Spill Control |
Item | Drain Cover |
Color | Black |
Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, White, XS, PK12 (N96051XS)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green M 1 pair (8412M)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT39)
- MCR SAFETY Shoulder Double Leather Palm, XL, PK12 (1411XL)
- BRADY Brady SPC "No-Touch" Pad Refills, 25 Pads (HANDYSORB-NTPAD)
- BRADY Brady SPC "No-Touch" Pillow Refills, 10 per Case (HANDYSORB-NTPILLOW)
- BRADY SLIKSTOPPER PVC Drain Cover (PVC42)
- BRADY Spill Kit Accessories (BAG104)
- BRADY Brady SPC Mop System with "No-Touch" Pads (HANDYSORB-MOPKIT)
- SPILLTECH Absorbent Pillow, 12" W, 8" L, Gray, PK30 (GFPIL812)
- PIG PIG Heavy-Duty 4-Drum Poly Spill Containment Pallet Black WD 62.5" L x 62.5" W x 8.75" H (PAK672-BK-WD)
- Brady Spill Containment Accessories