Shop All Wire Markers
Brady
NEMA Wire Marker Repositionable Vinyl Cloth 1.50in H x 0.25in W Red PK/25 Crds, 25PK
Mfr # WM-COL-RD-PK
Zoro # G608584190
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Vinyl Cloth
- Label Width 0.25 in
- Label Height 1.50 in
- Mounting Repositionable Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-COL-RD-PK
- Zoro # G608584190
- UPC # 662820914037
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 0.25 in |
Label Height | 1.50 in |
Details
Item | Wire Marker |
Color | Red |
Material | Vinyl Cloth |
Mounting | Repositionable Rubber |
Includes | 25 Cards |
Application | Wire and Cable Labeling |
Description
B-500 Repositionable Vinyl Cloth wire markers from Brady are perfect for your general wire marking needs. Card-mounted wire markers allow for quick, on-the-spot wire marking. Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary. Excellent flexibility for wrapping around curved surfaces. Withstands moderate heat, oil, water and dirt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Shower Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English (127380)
- ONGUARD Size 12 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Stone, Large, PR (11-2565-010-07)
- PANDUIT Adhsv Sign, Polyester, Danger Header, High Voltage.., PPS0305D79, PK 5 (PPS0305D79)
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- BRADY Write On Wire Marker, Polyester White, LAT-7-747-10 (LAT-7-747-10)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-8 (PWM-PK-8)
- PANDUIT Wire Marker Card, .25" x 1.5", 1, PK25, PCM-1 (PCM-1)
- Brady Electrical Labels