Shop All Tags
Brady
Nbr Tag, 1-1/2 x 1-1/2 In, 026-050, PK25
Mfr # 23201
Zoro # G4967925
original price:
$53.38
16% off
new price: $44.49
/pk 25, $1.78/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, No Text, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11EE)
- VULCAN Squeeze Lock Suspension, Cowboy Style (VCB101)
- NMC Caution Eye Protection Must Be Worn In T, 10 in Height, 14 in Width, Rigid Plastic (C484RB)
- 3M E-A-R Ear Plugs, 200 PK (10080529120868)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 076-100, PK25 (23203)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 001-025, PK25 (23200)
- BRADY Number Tag, Brass, Series 351-375, PK25 (23621)
- BRADY Blank Tag, Polyester, Orange, 4in.H, PK25 (102002)
- BRADY Number Tag, Brass, CHWS 001-025, PK25 (23576)
- BRADY Number Tag, Brass, Series FP 051-075, PK25 (23669)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65408)
- Brady Tags