Shop All Tags
Brady
Nanotag(tm) Tag Hldr Kit, Wht, Plstc
Mfr # NAN-H
Zoro # G1894103
product price: $95.29
/pk 20, $4.76/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- No. of Ties Included 40
- Background Color White
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Details
Material | Plastic |
Color | White |
No. of Ties Included | 40 |
Background Color | White |
Language | English |
Tag Color | White |
Legend Color | Red |
Item | Tag |
Header | No Header |
Write on Surface | No |
Legend/Background Color | White |
Includes | (20) Holders, (40) Cable Ties and (1) Pen |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Product Type | Tag |
Subject Matter | NanotagTag Holder Kit |
Tag Material | Plastic |
Header Wording (Reverse Side) | No Header |
Serialization | Not Serialized |
Header Wording | No Header |
Message | No Header |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Preprinted Images Not Applicable, Product Type Tag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCBDP23XB)
- PIONEER Polyester Mesh Vest, Orange, Small (V1025050U-S)
- MAPA Mapa® M15 15 Mil Unlined Z Pattern Nitrile Gloves, 9 (479419)
- MEDI-FIRST Silver Rescue Blanket (81001)
- BRADY Lubrication Rcd Tag, 5-3/4 x 3 In, PK10 (86447)
- BRADY Work Ord Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (86742)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG005E)
- BRADY Danger Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132424)
- BRADY Notice Tag 5 3/4 in Height, English (87003)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65408)
- BRADY Repair Tag, 5 3/4 in Height, 3 in (86569)
- Brady Tags