Shop All Glove Dispensers & Accessories
Brady
Multi Use Dispenser, 13 In. H, 6 In. W
Mfr # FC1
Zoro # G2299674
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Material Acrylic
- Depth 8 in
- Height 13 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # FC1
- Zoro # G2299674
- UPC # 754473454180
- Country of Origin Mexico
- Category Glove Dispensers & Accessories
Dimensions
Depth | 8 in |
Height | 13 in |
Width | 6 in |
Details
Item | Multi Use Dispenser |
Color | Black/White |
Material | Acrylic |
Holds | Finger Cot |
Mounts On | Wall or Countertop |
Industry Type | Healthcare |
Description
Multi Use Dispenser, Color Black/White, Depth 8 in, Height 13 in, Material Acrylic, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-M)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 4 ft L Red (170973)
- SHOWA VF, Gloves, Gen Purpose, S, 6JZU0, PR (BO500BS-V)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- BRADY Glove Dispenser, Acrylic, 3 Boxes (GD03)
- BRADY Glove Dispenser, Acrylic, Clear, 5 in. H (GD01)
- BRADY Horizontal Glove Dispenr, Acrylic, 3 Boxes (GD03DL)
- BOWMAN DISPENSERS Glove Box Dispenser - Extra Long - Triple with Dividers (GL036-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 3-45/64inD (GP-330)
- GLOBAL INDUSTRIAL Stainless Steel Triple Glove Box Holder, 16W x 3-3/4D x 10H (B2222415)
- SAS SAFETY PARTICULATE F/RESP N95 (10pk) (SA8611)
- Brady Gloves & Hand Protection