Shop All Circuit Breaker & Panelboard Accessories
Brady
Multi-Pole Breaker Lockout, 120/277V AC, 2, 3 Poles
Mfr # 148695
Zoro # G8520132
product price: $537.99
/pk 50, $10.76/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Circuit Breaker with Standard Nylon Cable Ties
- Voltage 120/277V AC
- Number of Poles 2, 3
- AC Voltage Rating 120/277V
- Width 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 148695
- Zoro # G8520132
- UPC # 754473581978
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 1 5/16 in |
Depth | 2.10 in |
Height | 2 1/8 in |
Padlock Shackle Max. Dia. | 9/32 in |
Length | 2 1/8 in |
Dimensions | 1-1/2 in H x 1.30 in W x 2.10 in D |
Length (Straight Wireway) | 2 1/8 in |
Overall Width | 2.45 in |
Overall Depth | 2.1 in |
Overall Length | 2.13 in |
Dimensions (L x W x H) | 2.13 in x 2.45 in x 1.3 in |
Overall Height | 1.3 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Description
Multi-Pole Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Multipole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 1.3 in, Overall Length 2.13 in, Overall Width 2.45 in, Features No Lock Needed, ID Tags can be Pre-Loaded onto Taglock Devices, For Circuit Breaker Manufacturer TagLock, For Use With Circuit Breaker with Standard Nylon Cable Ties, Includes (50) TagLock Lockouts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Fuse Holder, 500A Amp Range (ANL500KIT)
- RACO Electrical Box Cover, Square, 897KH (897KH)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY44)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42GN)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148699)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149433)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148693)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149434)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles (148688)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148701)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (QO3HT)
- Brady Circuit Breaker & Panelboard Accessories