Shop All Barcode Readers & Accessories
Brady
Mounting Bracket, Gray, 4 3/4 in L
Mfr # 176512
Zoro # G710953846
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 3/4 in
- Overall Height 7/8 in
- Product Type Wall Mount
- Compatible with Manufacturer Model Number CR2700
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 176512
- Zoro # G710953846
- UPC # 888434624029
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Overall Width | 3 3/4 in |
Overall Height | 7/8 in |
Overall Length | 4 3/4 in |
Details
Item | Mounting Bracket |
Product Type | Wall Mount |
Compatible with Manufacturer Model Number | CR2700 |
Color | Gray |
For Use with Mfr. Model Number | CR2700 |
Includes | Mounting Bracket |
Material | Plastic |
For Use With Mfr. Model Number | CR2700 |
Description
Mounting Bracket,Gray,4 3/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Two Way Radios, LCD, Black, 462 MHz (LXT500VP3)
- MIGHTY MAX BATTERY 12-Volt 55 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML55-12INT)
- ADESSO Antimicrobial Flex Mini USB KB, AKB212UB (AKB-212UB)
- SEEK THERMAL XR-Outdoor Thermal Imaging Camera for An (CT-AAA)
- HONEYWELL MOBILITY & SCANNING Honeywell Voyager 1400G Omnidirectional Scanner w/ Usb Kit. Includes (1400G2D-2USB)
- SQUIDS BY ERGODYNE 5542 L Gray Phone Style Scanner Holster with Belt Loop (5542L)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- HONEYWELL 1990I Wired Scanner Usb Cbl (1990ISR-3USB-N)
- HONEYWELL 6In Flexible Stand For Bar Code Scanner (STND-15F03-009-4)
- ADESSO PUBLISHING Adesso Impact Resistant, Antimicrobial Waterproof Bluetooth Ccd (NUSCAN4100B)
- BLUE STAR Honeywell Xenon Wireless Area Imaging 1D/2D Scanner w/ USB Cable (1952GSR-2USB-5-N)
- Brady Barcode Readers & Accessories