Shop All Barcode Readers & Accessories
Brady
Mounting Bracket, Gray, 3 1/4 in L
Mfr # 176521
Zoro # G010953829
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 1/4 in
- Overall Length 3 1/4 in
- Product Type Wall Mount
- Compatible with Manufacturer Model Number CR2700
- Overall Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 176521
- Zoro # G010953829
- UPC # 888434624111
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Overall Height | 3 1/4 in |
Overall Length | 3 1/4 in |
Overall Width | 2 7/8 in |
Details
Item | Mounting Bracket |
Product Type | Wall Mount |
Compatible with Manufacturer Model Number | CR2700 |
Color | Gray |
For Use with Mfr. Model Number | CR2700 |
Material | Plastic |
Includes | Mounting Bracket |
For Use With Mfr. Model Number | CR2700 |
Compatible Manufacturer Part Number | CR2700 |
Description
Mounting Bracket,Gray,3 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For TROJAN J305GAC, 4PK (J305G-AC-4-PACK)
- ADESSO Illuminated Retractable Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSES8B)
- UPGRADE Wall Phone Value Line - Ash (UP13466)
- VIKING Viking Electronics VK-K-1700-3EWP SS Handsfree Phone W/ Key Pad (K-1700-3EWP)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR3U4210SFW)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-DP2F003VZWW)
- SQUIDS BY ERGODYNE 5540 L Gray Handheld Barcode Scanner Holster with Belt Loop (5540L)
- ADESSO PUBLISHING Adesso Antimicrobial & Walterproof 2D/1D Usb Barcode Scanner, w/ Drop (NUSCAN5200TU)
- HONEYWELL 1202G Scanner Usb Cbl Charge B (1202G-2USB-5)
- HONEYWELL MOBILITY & SCANNING Honeywell, Voyager 1202G, Usb Kit (1202G-2USB-5)
- Brady Barcode Readers & Accessories