Shop All Security Seals
Brady
Monel Lead Seal, PK250
Mfr # 23302
Zoro # G5732937
original price:
$134.99
17% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 0
- Primary Color Silver
- Tearaway Option No
- Security Seal Type Lead and Wire Seals
- Wire Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 23302
- Zoro # G5732937
- UPC # 754473233020
- Country of Origin United States
- Category Security Seals
Dimensions
Wire Length | 12 in |
Useable Length | 12 in |
Wire Diameter | 0 in |
Details
Number of Digits | 0 |
Primary Color | Silver |
Tearaway Option | No |
Security Seal Type | Lead and Wire Seals |
Security Seal Primary Application | Pipes, Valves |
Item | Lead and Wire Seals |
Imprinting | None |
Color | Silver |
Material | Monel Lead |
Marking Parameters | Blank |
Tool Required | Application, Removal |
Security Seal Primary Material | Monel Lead |
Primary Application | General Purpose Barrier |
Barcoding | No |
Body Coating | Unfinished |
Wire Material | Lead |
ISO 17712 Compliant | No |
Seal Security Level | General Security |
Body Color | Silver |
Series | Monel Lead Security Seals |
Weather Resistant | No |
Description
Lead and Wire Seals, Lead, Silver, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Employee Sfty/Trning Record Folder, PK25 (A2210)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Pink Paper Wire Tag, Pk1000 (1HAA5)
- TICONDEROGA Erasable Colored Pencils, 2.6mm, 2B #1, Carmine Red Lead/Barrel, PK12 (14259)
- MOORECO 24"x36" Magnetic Glass Whiteboard, Gloss (83843)
- BRADY Lock Seal, Plastic, Yellow, PK100 (95196)
- BRADY Pull Tight Seal, Plastic, Green, PK100 (95144)
- BRADY Hand Sealing Press, Steel (23300)
- BRADY Cable Seal, 3/32 In, Steel, PK100 (95167)
- BRADY Padlock Seal, Polypropylene, PK100 (95171)
- BRADY Padlock Plastic Seals, Red, 100PK (95173)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, White, 100PK (670483WH)
- Brady Protective Packaging