Shop All Spill Control Kits and Stations
Brady
Mobile Kaddie Spill Control Kit - Universal Application
Mfr # SKA-K2
Zoro # G2565622
original price:
$557.16
13% off
Free Shipping & Returns
$482.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Spill Control - Fluids Absorbed 22 gal
- Fluids Absorbed Universal
- Container Type Caddie/Trolley
- Volume Absorbed Per Pkg. 22 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKA-K2
- Zoro # G2565622
- UPC # 662706252420
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 39 in |
Length | 18 in |
Width | 17 in |
Container Size | 39"H x 18"W |
Sock Length | 48 in |
Sock Diameter | 3 in |
Pillow Width | 10 in |
Pillow Length | 10 in |
Description
SPC Kaddie Spill Kits from Brady combine absorbents, accessories, PPE and instructions in a mobile kaddie so you are prepared for emergencies when a spill occurs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Natural Gas, 5841-I (5841-I)
- BOARDWALK Three-Ply General Use Face Mask, Blue, 2000PK (MS2000)
- 3M Battery for Air Purifying Respirators (TR-830)
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 36" x 48" (03-277-3648)
- BRADY 95-Gallon Drum Spill Control Kit - Oil Only Application (SKO-95)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application, Wheeled (SKA-55W)
- BRADY PUTPAT Sealing Putty, 10 oz, Gray (PUTPAT)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Chemical Application (SKH-BKT)
- BRADY 30-Gallon Drum Spill Control Kit Refill - Chemical Application (SKH30-R)
- BRADY 55-Gallon Drum Spill Control Kit - Oil Only Application (SKO-55)
- EAGLE Eagle Spill Containment Horizontal Single Drum Cradle (EG-1605)
- Brady Spill Control Kits and Stations