Shop All Spill Control Kits and Stations
Brady
Mobile Kaddie Spill Control Kit - Oil Only Application
Mfr # SKO-K2
Zoro # G2952607
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Chemicals
- Spill Control - Fluids Absorbed 22 gal
- Container Type Kaddie
- Volume Absorbed Per Pkg. 22 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKO-K2
- Zoro # G2952607
- UPC # 662706152171
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 39 in |
Length | 18 in |
Width | 17 in |
Container Size | 39"H x 18"W |
Pillow Length | 10 in |
Pillow Width | 10 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Description
SPC Kaddie Spill Kits from Brady combine absorbents, accessories, PPE and instructions in a mobile kaddie so you are prepared for emergencies when a spill occurs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Universal, White (KIT202)
- CESTUS Work Gloves , Deep Impact Driver #3209 PR 3XL (3209 3XL)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 3/16" (26187)
- SIGNMISSION Sign with Letter A Heavy-Gauge Aluminum Rust Proof Parking Sign (A-1824-22964)
- BRADY 30-Gallon Drum Spill Control Kit - Universal Application, TAA Approved (SKA30-TAA)
- BRADY Spill Kit, Bucket, Universal, 9 gal., 18" H (436N01)
- BRADY Portable Spill Control Kits - Universal Application, TAA Approved (SKA-ATK-TAA)
- BRADY Locking Spill Control Cart (SC-CART)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application (SKA-55)
- BRADY 20-Gallon Drum Spill Control Kit - Chemical Application (SKH-20)
- PIG Empty Truck Mount Container, 13in.W, Black (pak572)
- Brady Spill Control Supplies