Shop All Circuit Breaker & Panelboard Accessories
Brady
Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles
Mfr # 149434
Zoro # G8520552
product price: $70.19
/pk 6, $11.70/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Circuit Breaker Switches
- Voltage 230/400V AC
- Number of Poles 1
- AC Voltage Rating 230/400V
- Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 149434
- Zoro # G8520552
- UPC # 754473605186
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 13/16 in |
Depth | 0.54 in |
Height | 9/19 in |
Padlock Shackle Max. Dia. | 5/16 in |
Length | 9/16 in |
Dimensions | 1-5/8 in H x 0.81 in W x 0.54 in D |
Length (Straight Wireway) | 9/16 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Overall Height | 1.7 in |
Overall Depth | 0.54 in |
Overall Width | 0.7 in |
Overall Length | 0.56 in |
Dimensions (L x W x H) | 0.56 in x 0.7 in x 1.7 in |
Description
Miniature Circuit Breaker Lockout, Circuit Breaker Lockout Type Pin-Out, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 230/400V AC, Maximum Number of Padlocks 1, Overall Height 1.7 in, Overall Length 0.56 in, Overall Width 0.7 in, Features Complete Lockout with Full Size Padlock, Extra-Wide Tip for Added Lockout Security, For Use With Circuit Breaker Switches, Includes (6) ABB Circuit Breakers, Lockout Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG20AH)
- GARDNER BENDER Assorted Cable Ties PK 500 (50098N)
- ZORO SELECT 0.715" Twist Lock NAT PK 50 (1ENW8)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Black (5378)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148692)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- BRADY Lockout Board, Red/White, Unfilled (LKUCB)
- BRADY Multi-Pole Breaker Lockout, 120/277V AC, 2, 3 Poles (148697)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles (148696)
- BRADY Lockout Board, Unfilled, Red/White (3070)
- GE Raintight Hub, 3.25inWx3.25inL (TC100)
- Brady Circuit Breaker & Panelboard Accessories