Shop All Right-To-Know and Hazardous Materials
Brady
Mini Right to Know Station, 2 In. D
Mfr # 58681
Zoro # G2229595
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2 in
- Station Holder Material Acrylic
- Legend Hazard Awareness Chart
- Station Mounting Type Holder with Sign
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 58681
- Zoro # G2229595
- UPC # 754473586812
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Depth | 2 in |
Height | 14 1/4 in |
Width | 12 in |
Overall Depth | 2 in |
Overall Height | 14 1/4 in |
Overall Width | 12 in |
Description
Right to Know Center, Binder Holder Material Acrylic, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Overall Depth 2 in, Overall Height 14 1/4 in, Overall Width 12 in, Preprinted Text Hazard Awareness Chart, Product Type Right-to-Understand Compliance Center, Station Color White, Text Color White, Standards UNSPC 60106108, Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-81-427)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S59EP-58-011)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM81)
- BRADY Binder, Bilingual, 2-1/8 In. D (48756Y)
- BRADY California Hazardous Waste Label, PK100 (121152)
- BRADY Binder, English, 3 In. D, Polyethylene (2025)
- BRADY Chemical Label, Black/Yellow, PK25 (60441)
- BRADY HMIG Label, 5 In. H, 3 In. W, PK50 (121446)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99103)
- LABELMASTER Non-Hazardous Waste, Ruled Paper, PK500 (CFGWM7)
- Brady Right-To-Know and Hazardous Materials