Shop All Identification Labels
Brady
Microtag(r) Inspection Insr, Bl/Wht, PK100
Mfr # MIC-MTIGP B
Zoro # G0157893
product price: $88.19
/pk 100, $0.88/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 1 1/4 in
- Height 1 3/4 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # MIC-MTIGP B
- Zoro # G0157893
- UPC # 754473142902
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/4 in |
Height | 1 3/4 in |
Description
Tag, Compatible Tag Holder Mfr Part Number MIC-MTHSTD04, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 1 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE D-Ring Extender, 18", Snap Hook (FS813)
- XSORB Spill Kit, Universal (XK600D)
- VIKING Viking D Series 300D Jkt w/Hood Open Road (D6329JO-XXL)
- CONDOR Disposable Hood, Cream, Universal, PK12 (46W162)
- BRADY Hard Hat Emblem Label, 2 In Dia., PK4 (42284)
- BRADY Label (J20-25-2475)
- BRADY NFPA Acetone Danger Label, 5"H x 5" W, PK25 (26116LS)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42269 (42269)
- BRADY Waste Labl, 6in. dia., Semi-Glss Ppr, PK100, 60367 (60367)
- BRADY Machine/Equipment Label, 3 1/2 in Height, 5 in English, 86793 (86793)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21002 (TC3-21002)
- Brady Safety Labels