Shop All Tags
Brady
Microtag(r) Inspection Insr, Bk/Yel, PK100
Mfr # MIC-MTIGPI Y
Zoro # G0157814
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 1 3/4 in
- Width 1 1/4 in
- Tag Shape Rectangle
- Write on Surface Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1 3/4 in |
Width | 1 1/4 in |
Description
Tag, Compatible Tag Holder Mfr Part Number MIC-MTHSTD11, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 1 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Carrying Case, 2 Cylinder, 116L (CC-58-AL)
- JESSUP GLO BRITE Exit, PF50, White w/Green Outline Single (7120-B)
- CONDOR Absorbent Sock, Gray, 10 gal., PK2 (35ZR47)
- FIRE-DEX Fire Helmet, White, Traditional (1910H251)
- BRADY Microtag(r) Inspection Insr, Yel/Bk, PK100 (MIC-MTIGP Y)
- BRADY Microtag(r) Inspected Insr, Wht/Orn, PK100 (MIC-MTIUSA O)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Sq, 3/16 In, PK25 (87642)
- BRADY Temporary Valve Tag Fasteners, Metl, PK100 (98858)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, PK25 (44400)
- BRADY Svce Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (86625)
- 5S SUPPLIES 5S Red Tags Wired, 500PK (5SRDTG-500)
- Brady Tags