Shop All Identification Labels
Brady
Microtag(r) Inspected Insr, Wht/R, PK100
Mfr # MIC-MTIUSA R
Zoro # G0157726
product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 1 1/4 in
- Height 1 3/4 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # MIC-MTIUSA R
- Zoro # G0157726
- UPC # 754473143084
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/4 in |
Height | 1 3/4 in |
Description
Tag, Compatible Tag Holder Mfr Part Number MIC-MTHSTD14, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 1 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Lock-Out Center 3-View Sign, VS20R (VS20R)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 3XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-3XL)
- MASTERVISION Magnetc Board Accessory, Weekdays (FM1007)
- HEXARMOR Safety Glasses, Wraparound Silver Polycarbonate Lens, Anti-Fog (11-14004-06)
- BRADY Label, Light Gray, 4in.Wx6in.H, Brady B-486 (THT-25-486-1)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121094 (121094)
- BRADY WEEE Labels, 0.5in H x 0.4in W, Roll of 5000 Labels, Black on White (WEEE-1-5)
- BRADY Label Overlay, 4-1/2 x 6-1/2In, PK50 (64985)
- BRADY Arc Flash Label, Red/Bk/Wht, Polyester, PK2, THTEL-25-483-1-DA (THTEL-25-483-1-DA)
- BRADY Label Overlaminate, 2.5"H x 4"W, PK100 (60323)
- NEVS Mini - Striped Flag - White w/Silver - 3/16" x 1" (NEV40063)
- Brady Safety Labels