Shop All Identification Labels
Brady
(M)HMIG CHEM ID AS
Mfr # 46880
Zoro # G5215201
product price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Aluminum
- Width 7 in
- Height 10 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 46880
- Zoro # G5215201
- UPC # 754473468804
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7 in |
Height | 10 in |
Details
Header | No Header |
Material | Aluminum |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Language | English |
Shape | Rectangle |
Legend | No Header |
Legend/Background Color | Blue/Red/Yellow/White/Black |
Write on Surface | Yes |
Laminated | No |
Item | Chemical Label |
Metal Detectable | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
Self-Adhesive | No |
Thickness | 0.035" |
Description
Chemical Label, No Header, Aluminum, Height 10 in, Width 7 in, Header No Header, Language English, Thickness 0.035 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Your Step Sign, C203RB (C203RB)
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 14)
- LYLE Fire Lane Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2817-DG_12x18 (T1-2817-DG_12x18)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size M, 12PK (GL2006KM)
- BRADY Tag, Poly, Target Organs Affected, PK25 (76228)
- BRADY Danger Label, Information, PK8, 21004LS (21004LS)
- BRADY Brady Arc Flash Labels, Warning Arc Flash & Shock Hazzard, 2in X 4in, Black/Orange/White (101517)
- BRADY NFPA Label, 6 In.H, 6 In.W, 500 Labels (53072)
- BRADY Container Label, 3 in Height, 7 in English, 60249 (60249)
- BRADY Vinyl Hard Hat Label, 2" Diameter, Black, Red, White, PK4 (42248)
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 24PK (Z-6X2WTR-24PK)
- Brady Identification Labels