Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Metallized Polyester Lbls with Overlaminate 1 in H x 2 in W SL 1000/RL
Mfr # THTPNP-434-7564-1
Zoro # G108583167
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 2 in
- Height 1 in
- Material Metallized Polyester with Polyester Overlaminate
- Label Maker Tape Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTPNP-434-7564-1
- Zoro # G108583167
- UPC # 662820060024
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Height | 1 in |
Size | 1 in H x 2 in W |
Details
Item | Label |
Color | Silver |
Material | Metallized Polyester with Polyester Overlaminate |
Label Maker Tape Finish | Gloss |
Label Maker Tape Thickness | 0.0068 in |
Application | Asset Tracking;General Identification;Inventory and Inspection Labeling |
Includes | Roll of 1000 Labels |
Description
Print and Protect labels are suitable for almost all applications where the highest demand on durability and/or chemical resistance is required. Metalized Polyester B-434 can withstand numerous solvents while maintaining excellent image quality. Ideal for applications that use barcodes, alphanumerics, graphic symbols and logos. Features a polyester overlaminate material B-7564. UL approved; CSA accepted. Service temperature of -40 to 194 deg F -40 to 90 deg C. Glossy, light gray finish. A ribbon is required to print this material. Use Part Number IP-R6000 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6000 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Enter Tag, Pk25 (RPT163G)
- BRADY Label, 1/2 in W, White (M6-61-483)
- NMC Certified Forklift Driver Label, Pk25 (HH67R)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Red, 25PK (VSC-ROUND-RED)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-136-499-3)
- BRADY Label, 1 in W, White (BM-19-498)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-161-423-1)
- BRADY Product Identification Label Tape for B30 Printers - Metallized Polyester 2in Gloss Finish (B30C-2000-434)
- BRADY Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (M21-375-430)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-423)
- BRADY Label, White/Translucent, Labels/Roll: 2000 (THT-139-461-2)
- Brady Safety Labels