Shop All Label Maker Accessories
This Product is Discontinued
Brady
Media Wipers, PK5 (Discontinued)
Mfr # 142114
Zoro # G7611441
This Product is Discontinued
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, GlobalMark 2, i3300, i5100, MiniMark, S3000, S3100
- For Use With BBP(R)30, S3100, BBP(R)31, and BBP(R)33
- Standards RoHS Compliant
- Color Gray
- Compatible Mfr Part Number BBP30, BBP31, BBP33, GlobalMark 2, i3300, i5100, MiniMark, S3000, S3100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 142114
- Zoro # G7611441
- UPC # 754473190279
- Country of Origin Malaysia
- Category Label Maker Accessories
Details
Item | Media Wipers |
Printer Series Compatibility | BBP30, BBP31, BBP33, GlobalMark 2, i3300, i5100, MiniMark, S3000, S3100 |
For Use With | BBP(R)30, S3100, BBP(R)31, and BBP(R)33 |
Standards | RoHS Compliant |
Color | Gray |
Compatible Mfr Part Number | BBP30, BBP31, BBP33, GlobalMark 2, i3300, i5100, MiniMark, S3000, S3100 |
Product Type | Media Wiper |
Printer Series Compatibility | BBP30, BBP31, BBP33, GlobalMark 2, i3300, i5100, MiniMark, S3000 |
Description
Media Wipers, Compatible Grainger Part Number 23MG27, 48LT20, 54YN75, 6XGX4, Compatible Mfr Part Number BBP30, BBP31, BBP33, GlobalMark 2, i3300, i5100, MiniMark, S3000, S3100, Printer Series Compatibility BBP30, BBP31, BBP33, GlobalMark 2, i3300, i5100, MiniMark, S3000, S3100, Product Type Media Wiper, Standards RoHS Compliant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.