Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Matte Amber Polyimide Circuit Board Labels 0.25 in H x 1.25 in W Amber 10000/RL
Mfr # THT-13-724-10
Zoro # G808583085
product price: $1,132.99
/ea
Free Shipping & Returns
$1,132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Width 1.25 in
- Height 0.25 in
- Material Polyimide
- Label Maker Tape Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-13-724-10
- Zoro # G808583085
- UPC # 754473933753
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1.25 in |
Height | 0.25 in |
Size | 0.25 in H x 1.25 in W |
Details
Item | Label |
Color | Amber |
Material | Polyimide |
Label Maker Tape Finish | Matte |
Includes | Roll of 10000 Labels |
Application | Circuit Board Labeling;Component and Equipment Labeling |
Label Maker Tape Thickness | 0.0044 in |
Description
Amber high temperature polyimide with an ultra-durable adhesive withstands the extreme wash protocol and cleaning chemicals used in printed circuit board manufacturing. Withstands multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labeling. Resists high temperatures up to 572 deg F 300 deg C. Fulfills requirements for MIL-STD-202G Method 215K and SAE AS81531 Marking of Electrical Insulating Material when used with R4300 series ribbons. Survives on the top or bottom side of printed circuit boards through the solder process. A ribbon is required to print this material. Use Part Number IP-R4300 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4300 for a different printer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-TEC Red Z Shaker Top Bottle Solidifier, 5 oz. (41101)
- WINTER WALKING Ice Cleats, Unisex, Size M, PR (JD6610-M)
- MCR SAFETY Leather Palm Gloves, Goatskin, XL, PR (3613XL)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 6 ft. - Black Rubber Mats (03_101_WAB_4)
- BRADY Label, White, Labels/Roll: 25 (PTL-34-498)
- BRADY Printer Label, White, Labels/Roll: 500 (PTL-17-498)
- BRADY Precut Label Roll Cartridge, White, Gloss (M5C-1500-584)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13562)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP3A)
- BRADY Cartridge Label, Clear/White, Labels/Roll: 250 (M71-103-427)
- AVERY UltraDuty Chemical Waterproof and UV Res Labels, 0.5x1.75, Wht, PK1500 (60518)
- Brady Label Maker Tapes, Labels, Signs & Tags