Shop All Marking and Warning Tapes
Brady
Marking Tape, Roll, 2In W, 15 ft. L
Mfr # 90971
Zoro # G1198802
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Retroreflective Grade Non-Reflective
- Tape Format Continuous Roll
- Die Cut Shape Continuous Roll
- Safety Tape Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90971
- Zoro # G1198802
- UPC # 754473909710
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Roll Length | 15 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 15 ft |
Imperial Tape Length | 15 ft |
Description
Floor Marking Tape, Continuous Roll, Chevron, Green, 2 in, 15 ft, 8 mil, Polyester, Brady(R), BradyGlo(TM), Series B-324, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant Caulk, 4.5 gal. (150+)
- LYLE Plastic No Smoking Notice Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, LCU5-0030-NP_14X10 (LCU5-0030-NP_14X10)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Orange, XL (62237)
- PORTWEST PW3 Hi-Vis 3in1 Jacket, L (PW365)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Brown (170625)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104316)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104318)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Blue (152739)
- BRADY Floor Marking Tape, Black/White, 3"W, 100ft (177040)
- BRADY Floor Marking Tape, Right Foot, Yellow (121406)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8PCN7)
- Brady Marking and Warning Tapes