Shop All Equipment & Container Labels
Brady
Marking Tape, Roll, 1In W, 50 ft. L, 81873
Mfr # 81873
Zoro # G7546043
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Material Polyester
- Width 1 in
- Standards MEA #218-05-M, NYC RS 61, 61A, RoHS Directive 2011/65/EU
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 81873
- Zoro # G7546043
- UPC # 754473818739
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Width | 1 in |
Roll Length | 50 ft |
Imperial Tape Length | 50 ft |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 50 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 1 in, 50 ft, 9.4 mil, Polyester, Brady(R), BradyGlo(TM), Series B-523, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEM OFFICE PRODUCTS Tag Wire, 12", 26 Gauge Galvanized, 1000/PK, Steel/Gray 25PK (GEM2612TW)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, M, 100 PK, Green (48UM30)
- PICKARDT Steel Hand Stamp MADE IN USA, 1/8" (PIC-USA-3mm)
- BRADY Fire Extinguisher Label, 1-1/2inHx6inW, 95225 (95225)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86063 (86063)
- BRADY Arc Flash Protection Label, 4 In. H, PK5, 121103 (121103)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86238 (86238)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK8 (27410LS)
- BRADY Warning Label, 4 In. H, 4 In. W, PK10 (60213)
- BRADY Emergency Stop Legend Plate Label, 22mm, Black on Yellow, THTEP-247-593YL (THTEP-247-593YL)
- Brady Equipment & Container Labels