Shop All Equipment & Container Labels
Brady
Marking Tape, Roll, 1In W, 50 ft. L, 81869
Mfr # 81869
Zoro # G7501602
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Material Polyester
- Width 1 in
- Tape Format Continuous Roll
- Roll Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 81869
- Zoro # G7501602
- UPC # 754473818692
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Width | 1 in |
Roll Length | 50 ft |
Imperial Tape Length | 50 ft |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 50 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/White, 1 in, 50 ft, 9.4 mil, Polyester, Brady(R), BradyGlo(TM), Series B-523, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Aluminum Assorted D Carabiner (DR77344-2)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, L (6323PB-L)
- KONG USA Paddle Wire, Polished (901000100KK)
- SHOES FOR CREWS Rubber Boots, Black, 10, Unisex, 10" H, PR (885999105031)
- BRADY Label, GHS Acute Toxic, Vinyl, 16/Sheet (118858)
- BRADY Label, GHS Acute Toxic, Paper, 39/Sheet (118911)
- BRADY 2.360" x 2-23/64", Legend Plate Label, Emergency Stop Legend, Black/Yellow (THTEP-196-593YL)
- BRADY Warning Labels, 4-1/2inHx10-3/4inW, Tape, 46349 (46349)
- BRADY Fluorescent Label, Black/Red, PK20 (20990LS)
- BRADY Equipment Label, 5 In. W, PK5, 86139 (86139)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC309 (LELC309)
- Brady Equipment & Container Labels