Shop All Marking and Warning Tapes
Brady
Marking Tape, Roll, 1In W, 250 ft. L
Mfr # 81870
Zoro # G5732431
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Tape Color Black
- Pattern Striped
- Thickness 10 mil
- Width 1 in
- Die Cut Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 81870
- Zoro # G5732431
- UPC # 754473818708
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 1 in |
Roll Length | 250 ft |
Imperial Tape Length | 250 ft |
Imperial Tape WxL | 1 in x 250 ft |
Imperial Tape Width | 1 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/White, 1 in, 250 ft, 9.4 mil, Polyester, Brady(R), BradyGlo(TM), Series B-523, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Purple, 1-3/4"H, PK3 (123340)
- EAGLE MFG 2 gal Blue Galvanized steel Type I Safety Can Kerosene (UI20FSB)
- IMPACTO Impact Gloves, L, VEP Pad (50100120040)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Blk/Ylw (152754)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Blue (170622)
- BRADY Floor Tape, Blue/Yellow, 4 inx100 ft, Roll (170093)
- BRADY ToughStripe Floor Marking Arrows 10 in H x 4 in W Yellow Pack of 25, 25PK (175657)
- BRADY Floor Tape, Gray, 3 inx100 ft, Roll (170036)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Green (170633)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458PF FLO PNK)
- Brady Marking and Warning Tapes