Shop All Marking and Warning Tapes
Brady
Marking Tape, L, 1In W, 9In L, PK56
Mfr # 81867
Zoro # G6218247
product price: $108.99
/pk 56, $1.95/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Tape Format Die Cut - Tag
- Die Cut Shape L
- Safety Tape Color White
- Tape Strip Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 81867
- Zoro # G6218247
- UPC # 754473818678
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 9 in |
Width | 1 in |
Imperial Tape Length | 9 in |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 9 in |
Description
Floor Marking Tape, L, Solid, White, 3 in, 9 in, 9.4 mil, Polyester, Brady(R), BradyGlo(TM), Series B-523, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut Resistant Sleeve, 16" L, Gray (11-270)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, M (70529_480-M)
- HONEYWELL HOWARD LEIGHT AirSoft Disposable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Blue, 100 Pairs (DPAS-30W)
- 2W INTERNATIONAL Contrast Two Tone Vest with Trim, Black, X-Large, Class 2 (570BKC-2 XL)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104448)
- BRADY Floor Tape, Black, 3 inx100 ft, Roll (170047)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- BRADY ToughStripe Cold Floor Marking Tape 4in X 100' Polyester Blk/Ylw (152756)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Blue (152740)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104443)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Blk/Ylw (152754)
- Brady Marking and Warning Tapes