Shop All Marking and Warning Tapes
Brady
Marking Tape, L, 1In W, 1In L, PK750
Mfr # 121416
Zoro # G5594111
product price: $29.69
/pk 750, $0.04/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Pattern Solid
- Performance Temp. 50 Degrees F
- Tape Format Die Cut - Tag
- Die Cut Shape L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121416
- Zoro # G5594111
- UPC # 754473707576
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 1 in |
Width | 1 in |
Imperial Tape WxL | 1 in x 1 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 1 in |
Description
Floor Marking Tape, L, Solid, Green, 1 in, 1 in, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Flex Time High Performance - Xxlarge PR (005-XXL)
- CONDOR OUTDOOR PRODUCTS FLASHLIGHT POUCH, OLIVE DRAB (MA48-001)
- GLOWEAR BY ERGODYNE Orange XS Type R Class 2 Economy Mesh Vest (8210HL)
- ALLEGRO INDUSTRIES Constant Flow Airline Respirator, 12 psi (9920)
- BRADY Floor Tape, Blue/White, 2 inx100 ft, Roll (170003)
- BRADY Floor Tape, Blue/Yellow, 4 inx100 ft, Roll (170093)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104343)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104374)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104316)
- BRADY Floor Tape, Blue/White, 3 inx100 ft, Roll (170004)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104441)
- Brady Marking and Warning Tapes