Shop All Marking and Warning Tapes
Brady
Marking Tape, L, 1In W, 1In L, PK750
Mfr # 121414
Zoro # G6100911
product price: $29.69
/pk 750, $0.04/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Strip Length 1 in
- Standards RoHS
- Material vinyl
- Pattern Solid
- Safety Tape Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121414
- Zoro # G6100911
- UPC # 754473707552
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 1 in |
Width | 1 in |
Imperial Tape WxL | 1 in x 1 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 1 in |
Description
Floor Marking Tape, L, Solid, Blue, 1 in, 1 in, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 2XL (70529_480-2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, XL (S535DS TL XL)
- CARHARTT Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 11M)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, XL (J44122)
- BRADY Floor Tape, Black/Orange, 3 inx100 ft, Roll (170084)
- BRADY Marking Tape, L, 1In W, 1In L, PK750 (121415)
- BRADY Floor Marking Tape, Black/White, 3"W, 100ft (177040)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104444)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104311)
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- 3M Color-Coding Pack, Vinyl Tape, .94"x21.87Yds, 6/PK, MI PK (MMM7641226PK)
- Brady Marking and Warning Tapes