Shop All Marking and Warning Tapes
Brady
Marking Tape, L, 1In W, 1In L, PK750
Mfr # 121413
Zoro # G5686414
product price: $31.19
/pk 750, $0.04/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 1 in
- Legend No Legend
- Retroreflective Grade Non-Reflective
- Die Cut Shape L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121413
- Zoro # G5686414
- UPC # 754473707545
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 1 in |
Tape Strip Length | 1 in |
Imperial Tape WxL | 1 in x 1 in |
Imperial Tape Length | 1 in |
Imperial Tape Width | 1 in |
Description
Floor Marking Tape, L, Solid, Red, 1 in, 1 in, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S0250X)
- CLC WORK GEAR Knee Pads, Flat, Foam, Universal (342)
- BRADY Wire and Cable Label, White, Matte Finish (M4-250-075-342)
- CORTECH Inmate Shirts, Orange, 65 per PET/35 Ctn, M (COR1147)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104446)
- BRADY Floor Marking Tape, L Shape, 5In L, PK20 (104434)
- BRADY Floor Tape, Blue/White, 3 inx100 ft, Roll (170004)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Clear (170629)
- BRADY Floor Marking Tape, Black/Ylw, 2"W, 100ft (177017)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104432)
- BRADY Floor Marking Tape, Yellow, PK65 (104556)
- Brady Marking and Warning Tapes