Shop All Marking and Warning Tapes
Brady
Marking Tape, Foot, 1 ft. L
Mfr # 121405
Zoro # G0608352
product price: $2.51
/ea
$2.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Tape Color Yellow
- Tape Strip Length 12 in
- Tape Format Die Cut - Tag
- Width 2"
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121405
- Zoro # G0608352
- UPC # 754473707446
- Country of Origin Mexico
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 12 in |
Width | 2" |
Details
Safety Tape Color | Yellow |
Tape Format | Die Cut - Tag |
Pattern | Solid |
Retroreflective Grade | Not Retroreflective |
Item | Floor Marking Tape |
Material | vinyl |
Thickness | 0.004" |
Glow-in-the-Dark | No |
Die Cut Shape | Footprint |
Description
Floor Marking Tape, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, XS, 1 PR (333019)
- SENSIT Bar Hole Fiberglass Probe, 32-1/2 in. (883-00021)
- GLOVE GUARD Goggle Guard® clip with Accessory Kit, Blue (81200BL)
- BOARDWALK Emergency Eyewash Station, 16 oz Bottle, 2 Bottles/Station (54842)
- BRADY Floor Marking Tape, Arrow, 4In W, Grn, PK100 (104425)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104370)
- BRADY Floor Tape, Purple, 2 inx100 ft, Roll (170006)
- BRADY Floor Marking Tape, Ylw, 2"W, 100ft (177015)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Blk/Wht (121914)
- BRADY ToughStripe Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 100 ft, 8 mil Thickness (104312)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/ORG)
- Brady Marking and Warning Tapes