Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Marking Tape, Cont Roll, Blk/Orange100 ft.
Mfr # 132433
Zoro # G9387883
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Black/Orange
- Material Film: Polyester, Adhesive: Rubber
- Tape Color Black/Orange
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 132433
- Zoro # G9387883
- UPC # 754473845230
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 100 ft. |
Roll Length | 100 ft |
Imperial Tape WxL | 2 in x 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Orange, 2 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Large Half Face Respirator (37079)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 7 (XAN1P/9180AP131-07)
- SIGNMISSION OSHA Danger, Diesel Fuel No Smoking No Open Flames, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-DS-D-57-V-2364)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK16 (301-Y-3X300FTX2MIL)
- BRADY 1/4" x 50 ft. Green Border Line Tape (121125)
- BRADY Floor Marking Tape, 3" W, White, 100 ft. L (149640)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121119)
- BRADY Brady 104377 ToughStripe Floor Marking Tape, Polyester, 4W X 100'L, BlackYellow (104377)
- BRADY Floor Marking Tape, 2" W, Blue, 100 ft. L (149631)
- BRADY Brady 104311 ToughStripe Floor Marking Tape, Polyester, 2W X 100'L, White (104311)
- 3M Stamark Tape Legend SMS-L380IES-ON, PK2 (SMS-L380I ES)
- Brady Anti-slip tapes, Treads & Stair Nosings