Shop All Marking and Warning Tapes
Brady
Marking Tape, Arrow, 3In W, 3In L, PK100
Mfr # 93275
Zoro # G1916722
product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Die Cut Shape Arrow
- Material Polyester
- Width 3 in
- Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 93275
- Zoro # G1916722
- UPC # 754473932756
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Tape Strip Length | 3 in |
Imperial Tape Length | 3 in |
Imperial Tape WxL | 3 in x 3 in |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Arrow, Solid, White, 3 in, 3 in, 8 mil, Polyester, Brady(R), BradyGlo(TM), Series B-324, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Hoss Mens Carson 6" Brown Composite Toe (60413)
- REEBOK Military Boots, 6in, 11-1/2W, Desert Tan, PR (RB8694)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (PRC700VB)
- LYLE Danger Sign, 14x10 In., English, U1-1004-RD_14X10 (U1-1004-RD_14X10)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104318)
- BRADY Wire Tag Fastener, 12 In, PK100 (81760)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Orange (152746)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104316)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104349)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104442)
- ACCU-MARK Extra-Large, Hi-Vis Marking Flag (AXFP5)
- Brady Marking and Warning Tapes