Shop All Marking and Warning Tapes
Brady
Marking Tape
Mfr # 76317
Zoro # G6115715
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No legend
- Die Cut Shape Continuous Roll
- Retroreflective Grade Not Retroreflective
- Material vinyl
- Roll Length 54 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 76317
- Zoro # G6115715
- UPC # 754473763176
- Country of Origin Canada
- Category Marking and Warning Tapes
Dimensions
Roll Length | 54 ft. |
Width | 2" |
Details
Legend | No legend |
Die Cut Shape | Continuous Roll |
Retroreflective Grade | Not Retroreflective |
Material | vinyl |
Item | Safety Warning Tape |
Glow-in-the-Dark | No |
Standards | ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144 |
Pattern | Checkered |
Tape Format | Continuous Roll |
Performance Temp. | -40 Degrees to 176 Degrees F |
Thickness | 0.006" |
Safety Tape Color | Black, Yellow |
Description
Marking Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Replacement Sensor, Detects NO2 (CX-ND Sensor)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Yellow (09501)
- HY-KO For Sale Sign 8.5" x 12", 10PK (A20603)
- NMC Forklift Traffic (FS34)
- BRADY Floor Marking Tape, Dot, 3-1/2In D, PK350 (104403)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Orange (170636)
- BRADY Floor Tape, Pink/Yellow, 3 inx100 ft, Roll (170001)
- BRADY ToughStripe Max Glow Floor Marking Tape Vinyl 4in W x 100' L Red (152112)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104449)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104343)
- SHURTAPE Floor Marking Tape, Yellow, 36 yd. L, PK24 (VP 410)
- Brady Marking and Warning Tapes