Shop All Barrier, Flagging and Underground Tapes
Brady
Marking, Solid, Blue, 4inHx5inW, Plstc, PK100
Mfr # 98175
Zoro # G9403782
product price: $30.69
/pk 100, $0.31/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Legend Buried Electric Line
- Flag Material Plastic
- Flag Width 5 in
- Staff Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 98175
- Zoro # G9403782
- UPC # 754473981754
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Flag Width | 5 in |
Flag Height | 4 in |
Height | 35 in |
Staff Height | 30 in |
Details
Item | Marking Flag |
Color | Blue |
Legend | Buried Electric Line |
Flag Material | Plastic |
Staff Material | Steel |
Pattern | Solid |
Preprinted Images | No Image |
Flag Color Family | Blues |
Flag Color | Blue |
Description
Marking Flag, Flag Color Blue, Flag Height 4 in, Flag Material Plastic, Flag Width 5 in, Legend Buried Electric Line, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size M (ST11X-2PGS-M)
- 2W INTERNATIONAL High Viz Public Safety Vest, 2X-Large/3X-Large, Lime (PWB507 2XL/3XL)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, L, 10 boxes of 100 Gloves (VinylLB)
- 3M Vinyl Tp Safety and 5S Color Coding Pack (5S)
- BRADY Barricade Tape, Yellow/Black, 1000ft x 3In (91451)
- BRADY Brady Woven Barricade Tape, 2in X 200', Yellow/Black, (91176)
- BRADY Marking Flag, Black/Red, Electric, Plastic (98168)
- BRADY Barricade Tape, Yellow/Black, 500ft x 3 In (91102)
- HY-KO Tape Safety Reflect Blk/Slvr (TAPE-1)
- IRWIN Flagging Tape Pink 150'L (65603)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK112-200)
- Brady Traffic Safety