Shop All Barrier, Flagging and Underground Tapes
Brady
Marking Flag, Black/Red, Electric, Plastic
Mfr # 98168
Zoro # G7513712
product price: $40.49
/pk 100, $0.40/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic Flag, Steel Rod
- Color Black/Red
- Legend Buried Electric Line
- Flag Height 4 in
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 98168
- Zoro # G7513712
- UPC # 754473981686
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Flag Height | 4 in |
Flag Width | 5 in |
Height | 30 in |
Staff Height | 30 in |
Details
Item | Marking Flag |
Material | Plastic Flag, Steel Rod |
Color | Black/Red |
Legend | Buried Electric Line |
Pattern | Solid |
Staff Material | Steel |
Flag Material | Plastic |
Flag Color | Black/Red |
Flag Color Family | Reds |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Black/Red, Flag Height 4 in, Flag Material Plastic, Flag Width 5 in, Legend Buried Electric Line, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tuffmaster Wp96 Polycarbonate Window Rep (MMM82701)
- JAMCO Extra Shelf, Safety Cabinet, 43x34 (GS343S)
- PIP Cut-Resistant Gloves, M, 8" L, PK12 (HVY710HSNF)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-157-490-1.5-SC)
- BRADY Marking, Solid, Blue, 4inHx5inW, Plstc, PK100 (98175)
- BRADY Brady Woven Barricade Tape, 2in X 200', Yellow/Black, (91176)
- BRADY Barricade Tape, Yellow/Black, 1000ft x 3In (91451)
- BRADY Barricade Tape, Yellow/Black, 500ft x 3 In (91102)
- ZORO SELECT Flagging Tape, Orange Glo/Silver, 150 ft (SOGREF-200)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (102824)
- C.H. HANSON Pipe Plug, For Use With, 3234404,323440A1,323440C1 And 323440D1 Air Motor, 38 In Npt, Square, 17022 (17022)
- Brady Traffic Safety