Shop All Label Maker Accessories
Brady
Marine Label, 2-19/20" W, White
Mfr # J50-261-2585
Zoro # G7286317
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility J5000
- For Use With BradyJet J5000 Printer
- Material Polypropylene
- Application Hazard Communication Identification, Marine Labelling
- Standards BS 5609 Section 2 Compliant, BS 5609 Section 3 Compliant
Product Information
- Brand Brady
- MFR # J50-261-2585
- Zoro # G7286317
- UPC # 754473629397
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 19/20 in |
Label Height | 4 21/64 in |
Height | 4 21/64 in |
Label Width | 2 61/64 in |
Core Diameter | 3 in |
Details
Description
Precut Label Roll, For Print Method Inkjet, Compatible Grainger Part Number 52YC08, 52YC29, Compatible Mfr Part Number J2000, Label Color White, Label Finish Matte, Label Height 4 21/64 in, Label Material Polypropylene, Label Width 2 61/64 in, Labels per Roll 270, Printer Series Compatibility J5000, Adhesive Properties Permanent Adhesive, Material Series B-2585, Recommended Ribbon J50-CMYK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG VF, Leather Gloves, Cowhide, 61JZ82, PR (30-9-273-K)
- ALTEK SPECTACLE KITS Head Strap, Elastic w/Hook-and-Loop (Alt-00HS)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution Do Not Enter) (BT8)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M91)
- BRADY Label Tape Cartridge, 2.25Inx100ft (113197)
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- BRADY Label Printer, Blue, 13" H, 5.42 lb. (BMP51-AM-BWSPWID)
- BRADY Marine Label, 100 ft. L, 8" W, White (J50C-8000-2585)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6400)
- BRADY Beaded Chain, 4-1/2 In, PK100 (23306)
- Brady Safety Labels